Motion
QS511D
Inline Drill - Q2, Non-Reversible, Chuck Size 1/4 in, Horsepower 0.25 hp, 5100 rpm Maximum Speed
Mi Item #08788569
MFR #QS511D
Price$1,195.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Drill - Q2, Non-Reversible, Chuck Size 1/4 in, Horsepower 0.25 hp, 5100 rpm Maximum Speed
Mi Item #08788569
MFR #QS511D

Mfr description
QS511D 1/4IN IN LINE AIR DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,195.18/each

Specifications

Dimensions

  • Chuck Size
    1/4 in

Details

  • Air Consumption
    16 cfm
  • Horsepower
    0.25 hp
  • Maximum Speed
    5100 rpm
  • Power Rating
    0.25 hp
  • Reversible
    Non-Reversible
  • Series
    Q2
  • Speed
    5100 rpm
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)