Motion
4520CS-BLK-4XL 04046719646470 25/CASE COVERALL

3M
4520CS-BLK-4XL 04046719646470 25/CASE COVERALL

3M™ Disposable Protective Coverall 4520CS-BLK-4XL, 25 EA/Case
MI ITEM #08788719
MFR #4520CS-BLK-4XL 04046719646470 25/CASE COVERALL
Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4520CS-BLK-4XL 04046719646470 25/CASE COVERALL

3M™ Disposable Protective Coverall 4520CS-BLK-4XL, 25 EA/Case
MI ITEM #08788719
MFR #4520CS-BLK-4XL 04046719646470 25/CASE COVERALL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.98/each

Specifications

Dimensions

  • Size
    4X
  • Weight
    12.5 lb

Details

  • Additional Details
    Anti-static
  • Closure Type
    Two-way Zipper
  • Color
    White
  • Garment Use
    Particulates
  • Manufacturer Upc Number
    04046719646470
  • Material
    SMS Based
  • Product Type
    Coveralls
  • Seam Type
    Serged
  • Series
    4520
  • UPC_NO
    04046719646470

Overview

Mfr description
4520CS-BLK-4XL 04046719646470
  • For industrial/occupational use only. Not for consumer sale or use.
  • Protective coverall helps protect against certain light liquid splashes and hazardous dusts
  • Lightweight, breathable material helps keeps workers cool and comfortable
  • Extra room in arms and legs allow for free movement on the job
  • Seamless shoulders and sleeve tops help provide increased comfort and fewer potential entry points for contaminants
  • Meets government standards for Type 6 Splashes, Type 5 Dust, Anti-Static and Nuclear protection
  • Does not contain components made from natural rubber latex to help prevent reactions from users with latex sensitivities or restrictions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought