Overview
Mfr description
30442 ADAPTER
- For industrial/occupational use only. Not for consumer sale or use.
- Allows different sized vacuum hoses to be attached to central-vacuum-ready sanders
- Available options attach to orbital or random orbital sanders, vacuum hoses, and filter bags
- Provides a secure connection for optimal dust removal
- Allows more efficient operation by keeping abrasive surfaces clean
- Helps keeps air clean and breathable
- Constructed of 3M industrial-quality material
Specifications
- Manufacturer Upc Number00051141304427
- UPC_NO00051141304427
- Weight0.1 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data