Motion
LHS200
Clamps - Steel Material
Mi Item #08788854
MFR #LHS200
Price$23.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamps - Steel Material
Mi Item #08788854
MFR #LHS200

Mfr description
LHS200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.37/each

Specifications

Dimensions

  • Size
    2 in
  • Weight
    0.94 lb

Details

  • Manufacturer Upc Number
    822353127360
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Steel
  • Product Types
    Long Round Hole Zinc Plated Steel Strainer (NPSM Threads)
  • Type
    Long Round Hole Steel Strainer
  • UPC_NO
    822353127360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)