Motion
LHS300
LHS300 3 in. Size Long Round Hole Zinc Plated Steel Strainer (NPSM Threads)
MI ITEM #08788855
MFR #LHS300
Price$47.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LHS300 3 in. Size Long Round Hole Zinc Plated Steel Strainer (NPSM Threads)
MI ITEM #08788855
MFR #LHS300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.37/each

Specifications

Dimensions

  • Size
    3 in
  • Weight
    2.00 lb

Details

  • Manufacturer Upc Number
    822353127377
  • Material
    Steel
  • Product Types
    Long Round Hole Zinc Plated Steel Strainer (NPSM Threads)
  • Type
    Long Round Hole Steel Strainer
  • UPC_NO
    822353127377

Overview

Mfr description
LHS300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text