Motion
CCPX21146T
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 215TCY Frame, TEFC Enclosure
MI ITEM #08788868
MFR #CCPX21146T
Price$7,374.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 215TCY Frame, TEFC Enclosure
MI ITEM #08788868
MFR #CCPX21146T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,374.17/each

Specifications

Dimensions

  • Frame Size
    215TCY

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
CCPX21146T MOTOR 10HP 1765/1465RPM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought