1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
FWC730-1800-B5-G
FWC730 D/R Red. 1800:1 Ratio, No Base, "G" Assy
MI ITEM #
08789026
MFR #
FWC730-1800-B5-G
Your Price
$4,128.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR FWC730-1800-B5-G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
FWC730-1800-B5-G
FWC730 D/R Red. 1800:1 Ratio, No Base, "G" Assy
MI ITEM #
08789026
MFR #
FWC730-1800-B5-G
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$4,128.88
/each
(List
$4,954.66
)
Qty
Add to Cart
Overview
Mfr description
FWC730-1800-B5-G BOSTON REDUCER
Specifications
Center Distance
3.00 in
Ratio
1800:1
Input Type
C-Face Quill
Output Type
Solid
Output Size
1.2500 in
Series
700
UPC_NO
781711619742
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data