Motion
LGAF 3E/0.035

SKF
LGAF 3E/0.035

Lithium Composition, 2 NLGI Grade, 35 g Size, Tube Container, Beige Color, Water Resistant
Mi Item #08789049
MFR #LGAF 3E/0.035
Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGAF 3E/0.035

Lithium Composition, 2 NLGI Grade, 35 g Size, Tube Container, Beige Color, Water Resistant
Mi Item #08789049
MFR #LGAF 3E/0.035

Mfr description
LGAF 3E / 0.035 GREASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.20/each

Specifications

Dimensions

  • Container Size
    35 g
  • Net Weight
    0.08 lbs
  • NLGI Grade
    2
  • Shelf Life
    5 yr

Details

  • Base Type
    Mineral, Synthetic
  • Color
    Beige
  • Composition
    Lithium
  • Container Type
    Tube
  • Dropping Point
    257 °F
  • Grease Thickener
    Lithium
  • Lubricant Type
    LGAF 3E
  • Max Operating Temperature
    482 °F
  • Min Operating Temperature
    -13 °F
  • Oil Type
    Mineral/Synthetic
  • Water Resistance
    Water Resistant
  • Water Washout
    0-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)