Motion
48-22-8422

MILWAUKEE TOOL
48-22-8422

PACKOUT™ Compact Tool Box
Mi Item #08789127
MFR #48-22-8422
Price$74.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8422

PACKOUT™ Compact Tool Box
Mi Item #08789127
MFR #48-22-8422

Mfr description
48-22-8422 PACKOUT COMPACT TOOL BOX
  • IP65 Rated Weather Seal
  • 75lbs Weight Capacity
  • Metal Reinforced Locking Point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $139.51)
USD$74.97/each

Specifications

Dimensions

  • Depth
    16.3 in
  • Height
    12.87 in
  • Width
    9.8 in

Details

  • Color
    Red/Black
  • Includes
    (1) Compact Tool Box
  • Manufacturer Upc Number
    045242543847
  • Material
    ABS
  • Number Of Compartments
    1
  • UPC_NO
    045242543847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)