1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82137 PLR 7" EXTERNAL SNP RNG 90D
90° Head External Retaining Ring Pliers Dipped Vinyl Handle
MI ITEM #
08789182
MFR #
82137 PLR 7" EXTERNAL SNP RNG 90D
Price
$61.68
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Retaining Ring Pliers
Gearwrench 82137 PLR 7" EXTERNAL SNP RNG 90D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82137 PLR 7" EXTERNAL SNP RNG 90D
90° Head External Retaining Ring Pliers Dipped Vinyl Handle
MI ITEM #
08789182
MFR #
82137 PLR 7" EXTERNAL SNP RNG 90D
Mfr description
82137 PLR 7" EXTERNAL SNP RNG 90D
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$61
.68
/each
Add to Cart
Specifications
Dimensions
Ring Size
External 0.75" - 2.36"
Details
Minimum Capacity
3/4 in
PSC Code
5110
Side Cutter
No
Type
External
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items