Motion
7010365357 SCOTCH-BRITE EX3 DEBURRING WHEEL, 6 IN X 1/4 IN X 1 IN 8S MED

3M
7010365357 SCOTCH-BRITE EX3 DEBURRING WHEEL, 6 IN X 1/4 IN X 1 IN 8S MED

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 8S Medium, 6 in x 1/4 in x 1 in, 4 per case
MI ITEM #08789915
MFR #7010365357 SCOTCH-BRITE EX3 DEBURRING WHEEL, 6 IN X 1/4 IN X 1 IN 8S MED
Price$96.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365357 SCOTCH-BRITE EX3 DEBURRING WHEEL, 6 IN X 1/4 IN X 1 IN 8S MED

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 8S Medium, 6 in x 1/4 in x 1 in, 4 per case
MI ITEM #08789915
MFR #7010365357 SCOTCH-BRITE EX3 DEBURRING WHEEL, 6 IN X 1/4 IN X 1 IN 8S MED

Mfr description
7010365357 SCOTCH-BRITE EX3 DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highest edge retention and durability in the Scotch-Brite™ Deburring Wheel line provides aggressive edge deburring
  • Specially engineered to condition sharp edges and metal burrs
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.42/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 7010365357 Scotch-Brite EX3 Deburring Wheel 6 in x 1/4 in x 1 in 8S MED Deburring Wheel is constructed with Silicon Carbide abrasive material, suitable for moderate deburring and finishing applications.
  • Manufacturer Upc Number
    00048011336060
  • UPC_NO
    00048011336060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)