Motion
CA2WF80-50-XC3AC

SMC CORP OF AMERICA
CA2WF80-50-XC3AC

CA2WF80-50-XC3AC
MI ITEM #08789917
MFR #CA2WF80-50-XC3AC
Price$263.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2WF80-50-XC3AC

CA2WF80-50-XC3AC
MI ITEM #08789917
MFR #CA2WF80-50-XC3AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$263.45/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie Rod
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Tie Rod
  • Piston Action
    Double Rod
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Double Rod
  • Type
    Tie-Rod

Overview

Mfr description
CA2WF80-50-XC3AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought