Motion
CDM3E40-100
Cyl, Air, Short Type, Auto Sw Capable
Mi Item #08789924
MFR #CDM3E40-100
Price$109.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Air, Short Type, Auto Sw Capable
Mi Item #08789924
MFR #CDM3E40-100

Mfr description
CDM3E40-100
  • Double acting, single rod
  • Bore sizes; 20mm, 25mm, 32mm, 40mm
  • Strokes from 25mm through 300mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.26/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Bracket 1
    Integral Clevis
  • Country of Origin
    JP
  • Cylinder Style
    Short Type
  • Magnet
    Built-in
  • Mounting Type
    Integral Clevis
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CM3
  • Type
    Short Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)