Motion
7010294880 SCOTCH-BRITE EXL UNITIZED WHEEL, 5 IN X 1/2 IN X 1/4 IN 3S FIN

3M
7010294880 SCOTCH-BRITE EXL UNITIZED WHEEL, 5 IN X 1/2 IN X 1/4 IN 3S FIN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 3S Fine, 5 in x 1/2 in x 1/4 in, SPR 17687A, 10 per case
MI ITEM #08789939
MFR #7010294880 SCOTCH-BRITE EXL UNITIZED WHEEL, 5 IN X 1/2 IN X 1/4 IN 3S FIN
Price$74.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010294880 SCOTCH-BRITE EXL UNITIZED WHEEL, 5 IN X 1/2 IN X 1/4 IN 3S FIN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 3S Fine, 5 in x 1/2 in x 1/4 in, SPR 17687A, 10 per case
MI ITEM #08789939
MFR #7010294880 SCOTCH-BRITE EXL UNITIZED WHEEL, 5 IN X 1/2 IN X 1/4 IN 3S FIN

Mfr description
7010294880 SCOTCH-BRITE EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.56/each

Specifications

Dimensions

  • Overall Diameter
    5 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 7010294880 Scotch-Brite EXL Unitized Wheel 5 in x 1/2 in x 1/4 in 3S FIN Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material, designed for fine finishing and deburring tasks.
  • Manufacturer Upc Number
    00048011188430
  • UPC_NO
    00048011188430

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)