Motion
9738R

3M
9738R

Repulpable Splicing Tape - Red Color, 0.95 in Wide, 60.15 yd Long
MI ITEM #08789940
MFR #9738R
Price$18.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9738R

Repulpable Splicing Tape - Red Color, 0.95 in Wide, 60.15 yd Long
MI ITEM #08789940
MFR #9738R

Mfr description
7000049277 3M DOUBLE COATED TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal performance in high speed splicing applications
  • High tack acrylic adhesive performs well across broad temperature range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.73/each

Specifications

Dimensions

  • Length
    60.15 yd
  • Width
    0.95 in

Details

  • Application
    Zero-Speed and General Splicing
  • Color
    Red
  • Manufacturer Upc Number
    00051115316586
  • UPC_NO
    00051115316586

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)