Motion
1AA20MJ20
Aeroquip 1A Series Crimp Hose Fittings Male JIC/SAE 37˚
Mi Item #08790088
MFR #1AA20MJ20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Male JIC/SAE 37˚
Mi Item #08790088
MFR #1AA20MJ20

Mfr description
1AA20MJ20 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 5/8 in
  • Height
    2.41 in
  • Hex Size
    1.75 in
  • Hose Cut-Off Factor
    2.16 in
  • Hose Dash Size
    -20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    1.05 in
  • Length
    3.89 in
  • Outer Diameter
    2.41 in
  • Overall Length
    3.89 in
  • Overall Weight
    2.40 lb
  • Thread Size
    1 5/8-12
  • Weight
    2.40 lb
  • Width
    2.41 in

Details

  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    JIC
  • End 1 Style
    JIC
  • End 1 Thread
    1 5/8-12
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    1AA20MJ20
  • Manufacturer Upc Number
    678146180711
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146180711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)