Motion
SD10R-CSS-STT-B00

ARO CORP
SD10R-CSS-STT-B00

FDA - Metallic Clamped Pump - 316 Stainless Steel Fluid Section, Polypropylene Center, 1-1/2 in Sanitary Flange (Tri-Clamp), 54.0 gpm Max Flow, 0.258 gal Avg Discplacement
MI ITEM #08790114
MFR #SD10R-CSS-STT-B00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
SD10R-CSS-STT-B00

FDA - Metallic Clamped Pump - 316 Stainless Steel Fluid Section, Polypropylene Center, 1-1/2 in Sanitary Flange (Tri-Clamp), 54.0 gpm Max Flow, 0.258 gal Avg Discplacement
MI ITEM #08790114
MFR #SD10R-CSS-STT-B00

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SD10R-CSS-STT-B00 ARO, 1.0IN., FDA
  • Quick Knock Down (QKD) design facilitates rapid disassembly
  • Flow-rate optimized in this 1 in diaphragm pump—better overall performance, low material shear
  • Electropolish stainless-steel 316L construction, FDA and CE 1935/2004 accepted materials and high temperature capability
  • Optional electronic interface capability
  • Optional Single piece composite PTFE diaphragms

Specifications

  • Type Design
    Metallic Clamped
  • Inlet Outlet Port Sizes
    1-1/2 in
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Wetted Materials
    316 Stainless Steel
  • Center Section Material
    Polypropylene
  • Ball Material
    PTFE
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    PTFE / Santoprene®
  • Average Displacement
    0.258 gal
  • Maximum Flow Rate
    54 gpm
  • Max Solids
    1/8 in Dia.
  • Suction Lift
    Dry - 16.50, Wet - 13.40
  • Hardware Material
    304 Stainless Steel
  • Wet End Repair Kit
    637493-XX
  • Air End Repair Kit
    637495
  • Certification
    ATEX, CE, FDA
  • Supporting Product Brochure
  • Description Keyword
    1-1/2 in Sanitary Flange (Tri-Clamp)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text