Motion
SD20S-CSS-CCC-B00

ARO CORP
SD20S-CSS-CCC-B00

FDA - Metallic Clamped Pump - 316 Stainless Steel Fluid Section, 316 Stainless Steel Center, 2-1/2 in Sanitary Flange (Tri-Clamp), 195.0 gpm Max Flow, 1.300 gal Avg Discplacement
MI ITEM #08790124
MFR #SD20S-CSS-CCC-B00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
SD20S-CSS-CCC-B00

FDA - Metallic Clamped Pump - 316 Stainless Steel Fluid Section, 316 Stainless Steel Center, 2-1/2 in Sanitary Flange (Tri-Clamp), 195.0 gpm Max Flow, 1.300 gal Avg Discplacement
MI ITEM #08790124
MFR #SD20S-CSS-CCC-B00

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SD20S-CSS-CCC-B00 ARO, 2.0IN., FDA
  • Quick Knock Down (QKD) design facilitates rapid disassembly
  • Flow-rate optimized in this 2 in diaphragm pump—better overall performance, low material shear
  • Electropolish stainless-steel 316L construction, FDA and CE 1935/2004 accepted materials and high temperature capability
  • Optional electronic interface capability
  • Optional Single piece composite PTFE diaphragms

Specifications

  • Type Design
    Metallic Clamped
  • Inlet Outlet Port Sizes
    2-1/2 in
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Wetted Materials
    316 Stainless Steel
  • Center Section Material
    316 Stainless Steel
  • Ball Material
    Hytrel®
  • Check Seat Material
    Hytrel®
  • Diaphragm Material
    Hytrel®
  • Average Displacement
    1.300 gal
  • Maximum Flow Rate
    195 gpm
  • Max Solids
    1/4 in Dia.
  • Suction Lift
    Dry - 18.25, Wet - 13.40
  • Hardware Material
    304 Stainless Steel
  • Wet End Repair Kit
    637494-XX
  • Air End Repair Kit
    637497
  • Certification
    ATEX, CE, FDA
  • Supporting Product Brochure
  • Description Keyword
    2-1/2 in Sanitary Flange (Tri-Clamp)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text