Specifications
Dimensions
- Dash Size8
- Height1.1000 in
- Hose Cut-Off Factor43.50 mm
- Hose Dash Size8
- Hose Diameter0.5000 in
- Hose Inside Diameter1/2 in
- Inside Diameter0.5000 in, 12.69 mm
- Length1.3400 in
- Outer Diameter0.7300 in
- SAE Size-8
- Width1.1000 in
Details
- Additional DetailsCrimp Style
- CoatingDura-Kote
- Compatible Hose SeriesEC110, EC115, EC118
- ConfigurationStraight
- End GenderSocket
- Finish/CoatingDura-Kote
- Fitting ShapeStraight
- For Use WithEC110, EC115, EC118
- Manufacturer Catalog Number00110-08ANZF
- Manufacturer CompatibilityWinner by Danfoss
- MaterialSteel
- PlatingDura-Kote
- Product TypesFitting Assembly
- StyleStraight
- SwivelNon-Swivel
- TypeSocket
Help us improve this product