Motion
16011-08-06ZF
16011-08-06ZF
Mi Item #08790425
MFR #16011-08-06ZF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16011-08-06ZF
Mi Item #08790425
MFR #16011-08-06ZF

Mfr description
16011-08-06ZF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    -8
  • End 2 Size
    -8
  • Height
    1.0000 in
  • Hex Body
    0.8660 in
  • Hex Size
    0.8660 in
  • Hose Cut-Off Factor
    0.9300 in, 23.60 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3800 in, 9.50 mm
  • Length
    2.1000 in
  • Outer Diameter
    0.8660 in
  • SAE Size
    -8
  • Size
    -8
  • Thread Size
    3/4-16 UNF
  • Width
    0.8660 in

Details

  • Additional Details
    Crimp
  • Coating
    Zinc Plated
  • Compatible Hose Series
    EC110, EC115, EC210, EC215
  • Configuration
    Straight
  • Connection 1 Short Name
    ORB
  • Connection Type
    Male ORB ISO 11926-3
  • End 1 Style
    Male ORB ISO 11926-3
  • End Gender
    Male
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    SAE O-Ring Boss (ORB)
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Boss (ORB)
  • For Use With
    EC110, EC115, EC210, EC215
  • ISO Fit Standard
    ISO 11926-3
  • Manufacturer Catalog Number
    16011-08-06ZF
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Hose Nipple
  • Seal Material
    Nitrile (NBR)
  • Seal Type
    O-Ring Boss (ORB)
  • Standards Met
    ISO 11926-3
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    ORB
  • Thread Type
    Male ORB ISO 11926-3
  • Type
    Hose Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)