Motion
16711-06-06ZF
Hose End - Steel Material, 3/8 in Hose ID
MI ITEM #08790434
MFR #16711-06-06ZF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/8 in Hose ID
MI ITEM #08790434
MFR #16711-06-06ZF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    -6
  • Hex Body
    0.6880 in
  • Hex Size
    0.6880 in
  • Hose Cut-Off Factor
    1.0400 in, 26.39 mm
  • Hose Dash Size
    6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3800 in, 9.50 mm
  • Size
    -6
  • Thread Size
    9/16-18 UNF

Details

  • Coating
    Zinc Plated
  • Configuration
    Straight
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    15-19 ft-lbs
  • Product Types
    Nipple
  • Style
    Straight
  • Type
    Female 37 °swivel

Overview

Mfr description
16711-06-06ZF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought