Specifications
Dimensions
- Dash Size6
- End 1 Size-8
- End 2 Size-8
- Height1.0000 in
- Hex Body0.8660 in
- Hex Size0.8660 in
- Hose Cut-Off Factor1.2400 in, 31.50 mm
- Hose Dash Size6
- Hose Diameter0.3800 in
- Hose Inside Diameter3/8 in
- Inside Diameter0.3800 in, 9.50 mm
- Length2.4210 in
- Outer Diameter0.8660 in
- SAE Size-6
- Size-8
- Thread Size3/4-16 UNF
- Width0.8660 in
Details
- CoatingZinc Plated
- Compatible Hose SeriesEC110, EC115, EC210, EC215
- ConfigurationStraight
- Connection 1 Short NameJIC
- Connection TypeJIC 37° Flare
- End 1 StyleJIC 37° Flare
- Finish/CoatingZinc Plated
- Fitting Connection FamilyJIC 37deg Flare
- Fitting ShapeStraight
- Fitting TypeJIC 37 °Flare
- For Use WithEC110 Hydraulic Hose, EC115 Hydraulic Hose, EC210 Hydraulic Hose, EC215 Hydraulic Hose
- Manufacturer Catalog Number16711-08-06ZF
- MaterialSteel
- Mating Angle37 °
- Maximum Swivel Torque38-42 ft-lbs
- Port GenderMale
- Product TypesHose Nipple
- Seal Type37 °JIC Flare
- Seated Angle37 °
- StyleStraight
- SwivelNon-Swivel
- Thread Angle60 °
- Thread StandardJIC
- Thread TypeJIC 37 °Flare
- TypeHose Nipple
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)