Specifications
Dimensions
- Bore Diameter40 mm
- Outside Diameter72 mm
- Overall Height72 mm
- Overall Length72 mm
- Overall Width45 mm
- Precision RatingABEC 9
Details
- Bearing TypeTapered Roller Bearing Full Assemblies
- Bore TypeStraight
- Country of OriginJP
- Harmonization Code8482105008
- Manufacturer Upc Number029176552595
- Measurement StandardMetric
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO029176552595
Overview
Mfr description
40TAC72BDBDC10PN7A SPINDLE & PRECISION