Motion
40TAC90CSUHPN7 NO GR

NSK CORP, BEARING DIV
40TAC90CSUHPN7 NO GR

NSK 40TAC90CSUHPN7 NO GR, HPS™ High Capacity Super Precision Ball Screw Support Bearing, 40 mm Dia Bore, 90 mm OD, 20 mm W
Mi Item #08790702
MFR #40TAC90CSUHPN7 NO GR
Price$940.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
40TAC90CSUHPN7 NO GR

NSK 40TAC90CSUHPN7 NO GR, HPS™ High Capacity Super Precision Ball Screw Support Bearing, 40 mm Dia Bore, 90 mm OD, 20 mm W
Mi Item #08790702
MFR #40TAC90CSUHPN7 NO GR

Mfr description
40TAC90CSUHPN7 NO GREASE SPINDLE &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$940.79/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Height
    90 mm
  • Overall Length
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 9

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    192661042212
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661042212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)