Motion
STF489KVS6351CG120

NSK CORP, BEARING DIV
STF489KVS6351CG120

NSK STF489KVS6351CG120, MULTI-ROW, 4 row, 489.026 mm Bore, 634.873 mm OD, 320.675 mm W
MI ITEM #08790703
MFR #STF489KVS6351CG120
Price$68,203.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
STF489KVS6351CG120

NSK STF489KVS6351CG120, MULTI-ROW, 4 row, 489.026 mm Bore, 634.873 mm OD, 320.675 mm W
MI ITEM #08790703
MFR #STF489KVS6351CG120

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68,203.42/each

Specifications

Dimensions

  • Bore Diameter  
    19.2530 in
  • Outside Diameter
    24.9950 in
  • Overall Length
    634.873 mm
  • Overall Width
    12.6250 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176906183
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176906183

Overview

Mfr description
STF489KVS6351CG120 FOUR ROW TAPER - ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought