Motion
13-H614 SS SAUCER CUP BRUSH 6"

WALTER SURFACE TECH
13-H614 SS SAUCER CUP BRUSH 6"

6 X 5/8" STEEL KNOT SAUCER BRUSH
MI ITEM #08791077
MFR #13-H614 SS SAUCER CUP BRUSH 6"
Price$115.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13-H614 SS SAUCER CUP BRUSH 6"

6 X 5/8" STEEL KNOT SAUCER BRUSH
MI ITEM #08791077
MFR #13-H614 SS SAUCER CUP BRUSH 6"

Mfr description
13-H614 SS SAUCER CUP BRUSH 6"
  • Aggressive brushing action; Fast brushing action; Perfect balance; Smooth action; Top quality wire; Brushing, Deburring, Removal; These brushes combine the advantages of both wire cup and wire wheel brushes. They feature a unique saucer cup shape (built-in working angle of 45°) which allows them to work in hard to reach areas.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.65/each

Specifications

Dimensions

  • Bristle Diameter  
    0.02 in
  • Diameter  
    6 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1.063 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980336465
  • Max Rpm
    12500 rpm
  • Mount Type
    Threaded
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Specification
    Sold Individually

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)