Motion
C85E8-125-X2018

SMC CORP OF AMERICA
C85E8-125-X2018

C85E8-125-X2018
Mi Item #08791357
MFR #C85E8-125-X2018
Price$26.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C85E8-125-X2018

C85E8-125-X2018
Mi Item #08791357
MFR #C85E8-125-X2018

Mfr description
C85E8-125-X2018
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.48/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm

Details

  • Cylinder Style
    ISO 6432
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)