Motion
5109CSV
Lineman Bucket Bags & Accessories - Vinyl Material
MI ITEM #08791456
MFR #5109CSV
Price$146.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman Bucket Bags & Accessories - Vinyl Material
MI ITEM #08791456
MFR #5109CSV

Mfr description
5109CSV VINYL TOP-CLOSING BUCKET
  • Utility bucket is bright orange for easy visibility
  • Water-resistant vinyl tool bucket construction helps to keep tools dry
  • Zipper-closing top keeps tools safely inside
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.23/each

Specifications

Dimensions

  • Height
    17 in
  • Length
    17 in
  • Width
    12 in

Details

  • Features & Benefits
    • Utility bucket is bright orange for easy visibility • Water-resistant vinyl tool bucket construction helps to keep tools dry • Zipper-closing top keeps tools safely inside • Maximum safe load rating of 100-Pound (45 kg), 12-Inch (30.5 cm) diameter, 17-Inch (43.2 cm) high • Web handle extends down the sides of the bucket for added strength • Swivel snap hook for hoisting • Black molded polypropylene bottom
  • Material
    Vinyl

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)