Motion
CKQ50-15-DCJ8968J

SMC CORP OF AMERICA
CKQ50-15-DCJ8968J

CYL, CLAMP, JPN SPL
MI ITEM #08791646
MFR #CKQ50-15-DCJ8968J
Price$4,330.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKQ50-15-DCJ8968J

CYL, CLAMP, JPN SPL
MI ITEM #08791646
MFR #CKQ50-15-DCJ8968J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,330.42/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    15 mm

Details

  • Body Material
    Aluminum
  • Cushion Type
    Air Cushion
  • Fluid Type
    Air
  • Mounting Type
    Clamp
  • Number of Switches
    2
  • Operating Pressure Range
    1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Series
    CKQ

Overview

Mfr description
CKQ50-15-DCJ8968J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought