Motion
96001-31-2-GRN-3X

RADIANS INC.
96001-31-2-GRN-3X

Rain Suit - Green Color, Snap On Hood, PVC on Polyester Material
Mi Item #08791723
MFR #96001-31-2-GRN-3X
Price$99.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
96001-31-2-GRN-3X

Rain Suit - Green Color, Snap On Hood, PVC on Polyester Material
Mi Item #08791723
MFR #96001-31-2-GRN-3X

Mfr description
96SC-XXXLARGE GREEN ACID RESISTANT COAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.04/each

Specifications

Details

  • Approval Listing Regulations
    ASTM D6413, ASTM F903
  • Boots Shoes Included
    No
  • Certification Type
    ASTM D6413, ASTM F903
  • Closure Type
    Snap Front
  • Color
    Green
  • Flame Resistant
    Yes
  • Garment Style
    Coat
  • Garment Type
    Rain Coat
  • High Visibility
    No
  • Hood Type
    Snap On Hood
  • Includes
    Coat
  • Material
    PVC on Polyester
  • Product Line
    Chem Shield 96
  • Seam
    Double Welded Seams
  • Seam Type
    Welded Seams
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)