Overview
Mfr description
7000138429 WRAPAROUND HEAT SHRINK
- For industrial/occupational use only. Not for consumer sale or use.
- Excellent protection against mechanical stress
- Offers excellent corrosion protection on undamaged cables
- Rated for 35 kV applications
- Made of adhesive-lined, cross-linked polyolefin
- Thick-walled sheet is tough and reliable
- ANSI Certified and RoHS 2011/65/EU Compliant
Specifications
- ColorBlack
- Overall Length29.5 in
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Excellent protection against mechanical stress • Offers excellent corrosion protection on undamaged cables • Rated for 35 kV applications • Made of adhesive-lined, cross-linked polyolefin • Thick-walled sheet is tough and reliable • ANSI Certified and RoHS 2011/65/EU Compliant
- Manufacturer Upc Number04001895590672
- UPC_NO04001895590672
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data