Motion
CDQSB25-5T
CQS COMPACT CYLINDER with 25 mm Bore Size
Mi Item #08791830
MFR #CDQSB25-5T
Price$39.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQS COMPACT CYLINDER with 25 mm Bore Size
Mi Item #08791830
MFR #CDQSB25-5T

Mfr description
CDQSB25-5T
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.05/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    5 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)