Motion
D-M9PWVMDPC
Pneumatic Auto Switche - Rail Mounting Type, Grommet, Connector, Terminal Conduit, DIN Terminal Electrical Connection
Mi Item #08791864
MFR #D-M9PWVMDPC
Price$58.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switche - Rail Mounting Type, Grommet, Connector, Terminal Conduit, DIN Terminal Electrical Connection
Mi Item #08791864
MFR #D-M9PWVMDPC

Mfr description
D-M9PWVMDPC
  • Solid state auto switches
  • General purpose
  • Band, rail, tie-rod and direct mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.07/each

Specifications

Dimensions

  • Weight
    25 g

Details

  • Country of Origin
    JP
  • Electrical Connection
    Connector, DIN Terminal, Grommet, Terminal Conduit
  • Mounting Type
    Rail
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)