Motion
PC 9599
Thermosets Compatible, 6 lb Package, 3 hr Cure Time, Blue color
Mi Item #08792139
MFR #PC 9599
Price$279.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thermosets Compatible, 6 lb Package, 3 hr Cure Time, Blue color
Mi Item #08792139
MFR #PC 9599

Mfr description
2516930 PC9599 NORDBAK FAST CURE
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$279.97/each

Specifications

Dimensions

  • Package Size
    6 lb

Details

  • Color
    Blue
  • Cure Time
    3 hr
  • Material Comp
    Thermosets
  • Package Type
    Pail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)