Motion
CXSM25-100-XB19

SMC CORP OF AMERICA
CXSM25-100-XB19

CXSM25-100-XB19
MI ITEM #08792221
MFR #CXSM25-100-XB19
Price$192.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSM25-100-XB19

CXSM25-100-XB19
MI ITEM #08792221
MFR #CXSM25-100-XB19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$192.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XB19
  • Guide Type
    Slide Bearing
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXS
  • Type
    Guide Cylinder

Overview

Mfr description
CXSM25-100-XB19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought