Motion
1AA16SP16
Aeroquip (Eaton) Hose End - Steel Material, 1 in Hose ID, Female
Mi Item #08792354
MFR #1AA16SP16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1 in Hose ID, Female
Mi Item #08792354
MFR #1AA16SP16

Mfr description
1AA16SP16
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Height
    1.94 in
  • Hex Body
    1.5000 in
  • Hex Size
    1.5 in
  • Hose Cut-Off Factor
    1.18 in
  • Hose Dash Size
    -16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    0.81 in
  • Length
    3.11 in
  • Outer Diameter
    1.94 in
  • Overall Length
    3.11 in
  • Overall Weight
    1.77 lb
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    1-11-1/2
  • Weight
    1.77 lb
  • Width
    1.94 in

Details

  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Coating
    Zinc Plated
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM
  • End 1 Thread
    1-11 1/2
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    NPSM
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe Swivel
  • Manufacturer Catalog Number
    1AA16SP16
  • Manufacturer Upc Number
    678146126191
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    NPSM
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Hose Fitting
  • UPC_NO
    678146126191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)