Motion
FC613-12RL
Aeroquip (Eaton) Hydraulic Hose - 3/4 in ID, 1.13 in OD, 1250 psi Working Pressure, 5000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #08792390
MFR #FC613-12RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 3/4 in ID, 1.13 in OD, 1250 psi Working Pressure, 5000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #08792390
MFR #FC613-12RL

Mfr description
FC613-12RL
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    9.5 in
  • Height
    1.13 in
  • Hose Dash Size
    12
  • Hose Length
    12.00 in
  • Hose Weight
    0.45 lb
  • Inside Diameter
    0.75 in
  • Length
    12.00 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.13 in
  • Outside Diameter
    1.127 in
  • Overall Length
    12.00 in
  • Overall Weight
    0.45 lb
  • Wall Thickness
    0.1885 in
  • Weight
    0.45 lb

Details

  • Abrasion Resistance
    Standard
  • Application
    Hydraulics, gasoline, air, crude fuel and lubricating oils.
  • Applications
    Hydraulics, gasoline, air, crude fuel and lubricating oils.
  • Burst Pressure
    5000 psi
  • Color
    Red
  • Compatible Fittings
    1AA, 1SA, FC5988
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Cover Color
    Red
  • Cover Material
    Synthetic Rubber
  • Description
    Aeroquip FC613 Series Rubber Hydraulic Braided Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Ink Transfer
  • Manufacturer Upc Number
    678146145369
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    212 °F
  • Max Pressure
    1250 psi
  • Maximum Operating Pressure
    1250 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    1250 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Pressure Rating
    1250 psi
  • Standards Met
    SAE 100R1
  • Tube Material
    Synthetic Rubber
  • UPC_NO
    678146145369
  • Working Pressure
    1250 psi
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)