Motion
1RAMC1
Air Screwdriver - 1650 rpm Maximum Speed
Mi Item #08792409
MFR #1RAMC1
Price$1,319.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Screwdriver - 1650 rpm Maximum Speed
Mi Item #08792409
MFR #1RAMC1

Mfr description
1RAMC1 1/4INHEX PISTOL AIR SCREWDRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,319.26/each

Specifications

Dimensions

  • Overall Length
    8.5000 in, 217 mm
  • Side to Center
    0.7000 in | 17 mm

Details

  • CFM
    13 cfm
  • Maximum Speed
    1650 rpm
  • Maximum Torque
    2.3 N-m, 20.4 lbs
  • Minimum Torque
    0.3 N-m, 2.5 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)