Specifications
Dimensions
- Overall Height1.6400 in, 41.66 mm
- Overall Length3.0000 in, 76.20 mm
- Overall Width1.2500 in, 31.75 mm
Details
- Mounting TypeScrew-in Cartridge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)