Specifications
Dimensions
- Overall Length1.8900 in, 48.01 mm
- Shaft Diameter16 mm
Details
- Housing TypeSquare Flange
- Measurement StandardMetric
- Operating Temperature Range-20 °C to 80 °C, -4 °F to 176 °F
- SeriesJPK
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)