Motion
11622154055

PFANNENBERG
11622154055

Filterfans® Standard Filter Fan - Indoor, 5.71 x 5.71 x 2.76 in Cutout Dia., 115 V ac, 38 cfm, 4.00 in Nominal Fan Size, Light Grey-RAL7035, Side Mount
MI ITEM #08792832
MFR #11622154055
Price$315.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11622154055

Filterfans® Standard Filter Fan - Indoor, 5.71 x 5.71 x 2.76 in Cutout Dia., 115 V ac, 38 cfm, 4.00 in Nominal Fan Size, Light Grey-RAL7035, Side Mount
MI ITEM #08792832
MFR #11622154055

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$315.68/each

Specifications

Dimensions

  • Depth
    2.44 in
  • Height
    4.29 in
  • Nominal Fan Size
    4.00 in
  • Weight
    1.5 lbs
  • Width
    4.29 in

Details

  • 2D Drawings
  • Color
    Light Grey - RAL 7035
  • Connection Type
    Terminal Strip
  • Cutout Dimensions
    5.71 x 5.71 x 2.76 in
  • Environmental Comp
    Indoor
  • Environmental Protection Standard
    Type 12 - standard filter
  • Fan Type
    Filter Fan - Standard
  • Filter Efficiency
    88.00%
  • Filter Quality Class
    G4 Synthetic Fiber Mesh
  • Frequency
    50/60 Hz
  • L10 Service Life
    40000 hrs
  • Manufacturer Product Page
  • Material
    self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    28 cfm
  • Mounting Style
    Side Mount
  • Noise Level
    44 dB
  • Power Consumption
    20 W
  • Series
    PF 4.0™ Series
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Technical Data Sheet
  • Type Of Bearing
    Sleeve Bearing
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack,
  • Unimpeded Airflow
    38 cfm
  • UPC_NO
    4061131022541
  • Voltage
    115 V ac
  • Voltage Tolerance
    +/- 10%

Overview

Mfr description
11622154055 PF22000 FAN
  • Tool-less quick install design for all NEMA enclosure wall thickness (steel, fiberglass, polycarbonate)
  • Uses best in class fans for superior airflow(CFM) and service life
  • Available in multiple voltage (AC/DC), sizes and color options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought