Motion
123788

BRADY
123788

Emergency Exit Only Keep Area Clear At All Times Sign, 10" H x 14" W x 0.035" D
Mi Item #08793077
MFR #123788
Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123788

Emergency Exit Only Keep Area Clear At All Times Sign, 10" H x 14" W x 0.035" D
Mi Item #08793077
MFR #123788

Mfr description
123788 EMERGENCY EXIT KEEP AREA CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.97/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Exit and Egress Marking, Facility Identification
  • Backing Material
    Aluminum
  • Coating
    Clear-Coat Protection, Abrasion Resistant, Chemical Resistant
  • Color
    White on Red
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Emergency Exit Only Keep Area Clear At All Times
  • Message Header
    Emergency Exit Only
  • Message Or Symbol
    Emergency Exit Only Keep Area Clear At All Times
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Exit Symbol
  • Type
    Exit Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)