Overview
Mfr description
02W015 TAP WRENCH 3/16 - 1/2
- Premium quality tool stock, all jaws and set screws are hardened and tempered for optimum tool life; Adjustable tap; Premium quality tool stock;
Specifications
- Straight Or T HandleStraight Handle
- Minimum Tap Size3/16 in
- Maximum Tap Size1/2 in
- Overall Length6.75 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data