Overview
Mfr description
CF20-AB - CAM FOLLOWER
Specifications
- Static Load Capacity64.8 kN
- Outside Diameter52 mm
- Overall Length66 mm
- Radial Static Load Capacity34.8 kN
- Male Thread SizeM20x1.50 mm
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data