Motion
VSS8-4-FG-S-3VZ-Q

SMC CORP OF AMERICA
VSS8-4-FG-S-3VZ-Q

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Single, 24 V dc, 1 Solenoid, Without Subplate, w/o Sub-plate Threads
MI ITEM #08793769
MFR #VSS8-4-FG-S-3VZ-Q
Price$86.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSS8-4-FG-S-3VZ-Q

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Single, 24 V dc, 1 Solenoid, Without Subplate, w/o Sub-plate Threads
MI ITEM #08793769
MFR #VSS8-4-FG-S-3VZ-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.00/each

Specifications

Details

  • Actuation
    2 Position Single
  • Flow Direction
    4-Way
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Without Subplate
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate

Overview

Mfr description
VSS8-4-FG-S-3VZ-Q VALVE, ISO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought