Motion
NCDA1U200-2000-M9PL

SMC CORP OF AMERICA
NCDA1U200-2000-M9PL

Tie Rod Air Cylinder - 2.0000 in Bore, 20.0000 in Stroke, Cushion Both Ends
Mi Item #08793786
MFR #NCDA1U200-2000-M9PL
Price$330.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1U200-2000-M9PL

Tie Rod Air Cylinder - 2.0000 in Bore, 20.0000 in Stroke, Cushion Both Ends
Mi Item #08793786
MFR #NCDA1U200-2000-M9PL

Mfr description
NCDA1U200-2000-M9PL
  • Double acting single rod
  • Bore sizes: 1½, 2, 2½, 3¼, 4"
  • Strokes from 1 to 73"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.15/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Stroke
    20.0000 in

Details

  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rod Trunnion
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)