Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metered air freshener - Cucumber melon
MI ITEM #08793806
MFR #1042677

Mfr description
1042677 TM CUCUMBER MELON 30 DAY 12/CS
  • Fragrance and odor counteractants in one can to eliminate offensive odors; contains essential oils to ensure they are longest lasting and highest quality fragrances; Provides up to 30 days of continuous use with 15 minute intervals
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    5.3 oz
  • Depth
    2.63 in
  • Height
    5.75 in
  • Width
    2.63 in

Details

  • Application
    For use in TimeMist Micro Dispensers
  • Color
    Colorless
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • Foam Action
    No
  • Food Grade
    No
  • Form
    Aerosol
  • Manufacturer Upc Number
    43725251005
  • Package Quantity
    12 Per Case
  • Scent
    Cucumber Melon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)