Motion
66253370271

NORTON ABRASIVES
66253370271

Norton Depressed Center Grinding Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 30 Grit, 13580 rpm
Mi Item #08793811
MFR #66253370271
Price$4.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253370271

Norton Depressed Center Grinding Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 30 Grit, 13580 rpm
Mi Item #08793811
MFR #66253370271

Mfr description
66253370271 4-1/2 X 1/8(5/32) X 7/8 T27
  • Quality aluminum oxide abrasive at a low initial price
  • 1/4 in. thick wheel designed for offhand stock removal
  • High performance bond designed for extremely fast cut while retaining excellent wheel life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.41/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter
    4-1/2 in
  • Hole Size
    7/8 in
  • Hole Thread Size
    5/8 in - 11
  • Overall Diameter
    4-1/2 in
  • Overall Thickness
    1/8 in
  • Weight
    0.208 lb
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    The 1/4-inch-thick Metal A AO Type 27 grinding wheel makes quick work of offhand stock removal on 400 series stainless steel, and hard and soft carbon steels. With a quality aluminum oxide abrasive and a high-performance bond, this wheel provides a fast cut rate and an excellent wheel life, increasing productivity and keeping downtime to a minimum. The low initial price makes these wheels a great economical choice for smaller jobs.
  • Application
    Stock Removal
  • Color
    Black
  • Color Finish
    Black
  • Description Keyword
    Wheel, Depressed Center Wheel, Grinding Wheel, Cutting Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • Grade
    V
  • Grit Grade
    V
  • Grit Number
    30
  • Harmonization Code
    6804.22.40.00
  • Manufacturer Stock Number
    66253370271
  • Manufacturer Upc Number
    662533702716
  • Material
    Aluminum Oxide
  • Max Rpm
    13580 rpm
  • Maximum Speed
    13580 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Specification
    GEMINI XXL
  • UPC_NO
    66253370271
  • Wheel Color
    Black
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)