Motion
7100153232 D80921 SECURE CLICK FILTER ORGANIC VAPOUR CARTRIDGE W/ DUAL FLOW

3M
7100153232 D80921 SECURE CLICK FILTER ORGANIC VAPOUR CARTRIDGE W/ DUAL FLOW

Secure Click™ Half & Full Facepiece Cartridge & Filter - 60, Particulates, P100, Secure Click™ Connection, Magenta/Black Color
MI ITEM #08794244
MFR #7100153232 D80921 SECURE CLICK FILTER ORGANIC VAPOUR CARTRIDGE W/ DUAL FLOW
Price$61.96/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100153232 D80921 SECURE CLICK FILTER ORGANIC VAPOUR CARTRIDGE W/ DUAL FLOW

Secure Click™ Half & Full Facepiece Cartridge & Filter - 60, Particulates, P100, Secure Click™ Connection, Magenta/Black Color
MI ITEM #08794244
MFR #7100153232 D80921 SECURE CLICK FILTER ORGANIC VAPOUR CARTRIDGE W/ DUAL FLOW

Mfr description
7100153232 D80921 SECURE CLICK FILTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Secure Click™ connection style enables a quick, simple connection of cartridges/filters
  • Secure Click™ cartridges/filters are dual-flow to allow easier breathing and greater comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.96/pk

Specifications

Dimensions

  • Height
    1.3390 in, 34 mm
  • Length
    4.7640 in, 121 mm
  • Overall Height
    1.3390 in, 34 mm
  • Overall Length
    4.7640 in, 121 mm
  • Package Size
    60
  • Weight
    12 g, 0.423 oz
  • Width
    3.6610 in, 93 mm

Details

  • Additional Details
    Filter Class: P100 | Connection Type: Secure ClickTM | Product Series: D8000 | Color Code: Magenta/Black
  • Aerosol Type
    Oil and Non-Oil
  • Application
    Spray Insulation
  • Branding
    3M
  • Cartridge Type
    Organic Vapor
  • Color
    Magenta/Black
  • Color Code
    Magenta/Black
  • Connection Type
    Secure Click™
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    No
  • For Use With
    3MTM Secure ClickTM Full Facepiece FF-800 Series, 3MTM Secure ClickTM Half Facepiece HF-800 Series
  • Hazard Type
    Certain Organic Vapors and Particulate
  • Manufacturer Stock Number
    D80921
  • Manufacturer Upc Number
    00051141566764
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    P100
  • Product Line
    Secure Click
  • Product Types
    Filter & Cartridge Combo
  • Protection Type
    Particulates
  • Series
    D8000
  • Series Compatibility
    D8000
  • Specifications Met
    NIOSH Approved
  • Type
    Combination Cartridge Filter
  • UPC_NO
    00051141566764

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)