Motion
7100213358 D3071 SECURE CLICK FILTER PARTICULATE FILTER

3M
7100213358 D3071 SECURE CLICK FILTER PARTICULATE FILTER

Half & Full Facepiece Cartridge & Filter - 100, Particulates, P95, Secure Click™ Connection
Mi Item #08794255
MFR #7100213358 D3071 SECURE CLICK FILTER PARTICULATE FILTER
Price$6.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100213358 D3071 SECURE CLICK FILTER PARTICULATE FILTER

Half & Full Facepiece Cartridge & Filter - 100, Particulates, P95, Secure Click™ Connection
Mi Item #08794255
MFR #7100213358 D3071 SECURE CLICK FILTER PARTICULATE FILTER

Mfr description
7100213358 D3071 SECURE CLICK FILTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Secure Click™ connection style enables a quick, simple connection of filters
  • Secure Click™ filters are dual-flow to allow easier breathing and greater comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.76/each

Specifications

Dimensions

  • Height
    0.9840 in, 25 mm
  • Length
    4.7240 in, 120 mm
  • Overall Height
    0.9840 in, 25 mm
  • Overall Length
    4.7240 in, 120 mm
  • Package Size
    100
  • Weight
    15 g, 0.529 oz
  • Width
    4.1340 in, 105 mm

Details

  • Additional Details
    Filter Class: P95 | Connection Type: Secure ClickTM | Housing Material: Advanced Electrostatic Media (AEM) | Package Quantity: 100
  • Aerosol Type
    Oil and Non-Oil
  • Application
    Mold Remediation
  • Branding
    3M
  • Cartridge Type
    Particulate
  • Connection Type
    Secure Click™
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    No
  • Filter Material
    Advanced Electrostatic Media (AEM)
  • For Use With
    3MTM Secure ClickTM Full Facepiece FF-800 Series, 3MTM Secure ClickTM Half Facepiece HF-800 Series
  • Hazard Type
    Silica
  • Manufacturer Stock Number
    D3071
  • Manufacturer Upc Number
    00051131278110
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    P95
  • Product Line
    Secure Click
  • Product Types
    Filter
  • Protection Type
    Particulates
  • Series
    D3000
  • Series Compatibility
    D3000
  • Specifications Met
    P95
  • Type
    Particulate Filter
  • UPC_NO
    00051131278110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)